- Polypropylene Female Coupler x Male NPT
- Size 3/4"
- 125 psi Max Operation Pressure
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure [Max] | 125 psi |
| Connection Type | Female Coupler x Male NPT |
| Coupling Type | Type B Coupler |
| End Type | Male NPT |
| Fitting Description | Straight |
| Size Designation | 3/4 in |
| Operating Pressure [Max] | 125 psi |
| Material | Polypropylene |
| Seal Material | EPDM |
| Type | N/A |
| Weight | 0.228 LB |

