- Polypropylene Female Coupler x Male NPT
- Size 3/4"
- 125 psi Max Operation Pressure
caution
- Polypropylene cam and groove should not be mixed with metal fittings
- Not recommended for use with PTFE gaskets
| Coupling Type | Type B Coupler |
| Male Thread | 1/2 in NPT |
| Connection Type | Female Coupler x Male NPT |
| Type | N/A |
| Fitting Description | Straight |
| Operating Pressure [Max] | 125 psi |
| Size Designation | 3/4 in |
| Seal Material | EPDM |
| End Type | Male NPT |
| Material | Polypropylene |
| Pressure [Max] | 125 psi |
| Weight | 0.23 LB |

