- Polypropylene Female Coupler x Male NPT
- Size 4"
- 75 psi Max Operation Pressure
| Seal Material | EPDM |
| Operating Pressure [Max] | 75 psi |
| Coupling Type | Type B Coupler |
| Connection Type | Female Coupler x Male NPT |
| Size Designation | 4 in |
| Material | Polypropylene |
| Weight | 2.01 LB |

