- Polypropylene Female Coupler x Male NPT
- Size 3"
- 75 psi Max Operation Pressure
caution
- Do not use on mortar or concrete
| Coupling Type | Type B Coupler |
| Connection Type | Female Coupler x Male NPT |
| Operating Pressure [Max] | 75 psi |
| Type | N/A |
| End Type | Male NPT |
| Pressure [Max] | 75 psi |
| Size Designation | 3 in |
| Material | Polypropylene |
| Fitting Description | Straight |
| Seal Material | EPDM |
| Weight | 1.105 LB |

