- Polypropylene Female Coupler x Male NPT
- Size 1 1/2"
- 100 psi Max Operation Pressure
features
- Not recommended for use with PTFE gaskets
- Polypropylene cam and groove should not be mixed with metal fittings
| Type | N/A |
| Connection Type | Female Coupler x Male NPT |
| Size Designation | 1 1/2 in |
| Fitting Description | Straight |
| Material | Glass-Filled Polypropylene |
| Seal Material | EPDM |
| Coupling Type | Type B Coupler |
| Operating Pressure [Max] | 100.0 psi |
| End Type | Male NPT |
| Pressure [Max] | 100 psi |
| Weight | 0.52 LB |

