- Polypropylene Female Coupler x Male NPT
- Size 1 1/2"
- 100 psi Max Operation Pressure
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Seal Material | EPDM |
| Coupling Type | Type B Coupler |
| Type | N/A |
| End Type | Male NPT |
| Operating Pressure [Max] | 100 psi |
| Material | Polypropylene |
| Size Designation | 1 1/2 in |
| Connection Type | Female Coupler x Male NPT |
| Fitting Description | Straight |
| Pressure [Max] | 100 psi |
| Weight | 0.49 LB |

