- Female Adapter
- 3/4" (NPT) Female Thread Size
- Black
- Polypropylene
| End Types | NPT & GHT |
| Thread Type | NPT, GHT |
| No. of Ends | 2 |
| Color | Black |
| Material | Polypropylene |
| Fitting Type | Female Adapter |
| Fitting Angle | Straight |
| Female Thread Size | 3/4 in (NPT) |
| Weight | 0.021 LB |

