- Polypropylene Male Adapter X Female NPT
- Size 3/4"
applications
- Designed for use with liquids consult Dixon for specific recommendations
caution
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| End Type | Female NPT |
| Size Designation | 3/4 in |
| Material | Glass-Filled Polypropylene |
| Pressure [Max] | 125 psi |
| Type | N/A |
| Fitting Description | Straight |
| Weight | 0.045 LB |

