- Polypropylene Male Adapter X Female NPT
- Size 3/4" x 1/2"
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- 1/2 couplers and adapters will interchange with 3/4 couplers and adapters Only the threads and barbs are 1/2
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Pressure [Max] | 125 psi |
| Material | Glass-Filled Polypropylene |
| Size Designation | 3/4 in x 1/2 in |
| Fitting Description | Straight |
| Type | N/A |
| End Type | Female NPT |
| Weight | 0.055 LB |

