Dixon Valve & Coupling
PPA400
Polypropylene Cam & Groove Type A Adapter x Female NPT
Item #101962406
- Polypropylene Male Adapter x Female NPT
- Size 4"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 4 in |
| Operating Pressure [Max] | 75 psi |
| Material | Polypropylene |
| Fitting Description | Type A Adapter |
| Connection Type | Male Adapter x Female NPT |
| Weight | 0.89 LB |
