- Polypropylene Male Adapter X Female NPT
- Size 1 1/2"
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Not recommended for use with PTFE gaskets
- Polypropylene cam and groove should not be mixed with metal fittings
| End Type | Female NPT |
| Size Designation | 1 1/2 in |
| Pressure [Max] | 100 psi |
| Fitting Description | Straight |
| Type | N/A |
| Material | Glass-Filled Polypropylene |
| Weight | 0.16 LB |

