- Polypropylene Male Adapter X Female NPT
- Size 1 1/2" x 1 1/4"
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- 1-1/4 couplers and adapters will interchange with 1-1/2 couplers and adapters Only the threads and barbs are 1-1/4"
caution
- Use with FHP belts only
| Size Designation | 1 1/2 in x 1 1/4 in |
| Material | Glass-Filled Polypropylene |
| End Type | Female NPT |
| Type | N/A |
| Fitting Description | Straight |
| Pressure [Max] | 100 psi |
| Weight | 0.19 LB |

