- One End Pipe Fitting
- 3/4" NPT(m) End Size
- 304 Stainless Steel
| End Types | NPT |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Size | 3/4 NPT(m) |
| Fitting Type | One End Pipe Fitting |
| Material | 304 Stainless Steel |
| Overall Length | 2 in |
| Weight | 0.15 LB |
| End Types | NPT |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Size | 3/4 NPT(m) |
| Fitting Type | One End Pipe Fitting |
| Material | 304 Stainless Steel |
| Overall Length | 2 in |
| Weight | 0.15 LB |