- One End Pipe Fitting
- 1 1/2" NPT(m) End Size
- 304 Stainless Steel
| Fitting Angle | Straight |
| End Types | NPT |
| Fitting Type | One End Pipe Fitting |
| No. of Ends | 2 |
| Overall Length | 2 in |
| Material | 304 Stainless Steel |
| End Size | 1 1/2 NPT(m) |
| Weight | 0.35 LB |
| Fitting Angle | Straight |
| End Types | NPT |
| Fitting Type | One End Pipe Fitting |
| No. of Ends | 2 |
| Overall Length | 2 in |
| Material | 304 Stainless Steel |
| End Size | 1 1/2 NPT(m) |
| Weight | 0.35 LB |