- One End Pipe Fitting
- 1/4" NPT(m) End Size
- Carbon Steel
| Fitting Type | One End Pipe Fitting |
| End Size | 1/4 NPT(m) |
| Overall Length | 2 in |
| End Types | NPT |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Weight | 0.065 LB |
| Fitting Type | One End Pipe Fitting |
| End Size | 1/4 NPT(m) |
| Overall Length | 2 in |
| End Types | NPT |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Weight | 0.065 LB |