- Plain Hose Nozzle
- 1 1/2" NPSH Thread
- 100 psi Operating Pressure
| Size (text) | 1 1/2 in |
| Size | 1 1/2 in |
| Orifice Size | 1/2 in |
| Cover Color | Red |
| Length | 10 in |
| Material | Thermoplastic, Polycarbonate |
| Thread Type | NPSH |
| Operating Pressure [Max] | 100 psi |
| Weight | 0.27 LB |

