- Fog Nozzle
- 1" NPSH Thread
- 100 psi Operating Pressure
- 30.9 gal/min
features
- Shutoff-straight-stream-fog
- Wings on sleeve for ease of adjustment
| Material | Polycarbonate |
| Cover Color | Red |
| Thread Type | NPSH |
| Size (text) | 1 in |
| Operating Pressure [Max] | 100 psi |
| GPM | 30.9 gal/min |
| Weight | 0.3 LB |

