- Penetrator Nozzle
- 1 1/2" NPSH Thread
- 200 psi Operating Pressure
features
- Designed with standard male hose threads that are converted to female thread for connection to the hose using a double female rigid connector.1/4 discharge orifice generates a high velocity water jet that is effective against deep seated wildland fires.
| Length | 5 1/2 in |
| Operating Pressure [Max] | 200 psi |
| Size (text) | 1 1/2 in |
| Material | Polycarbonate |
| Thread Type | NPSH |
| Weight | 0.5 LB |

