- Garden Hose
- 3/4" Hose ID
- 50' Long
- 135 psi Working Pressure
- Yellow Synthetic
applications
- Applications include mop-up low volume hand lines filling pump cans supplying sprinklers and remote fire line protection.
| Hose I.D. | 3/4 in |
| Material | Synthetic |
| Hose Application | Garden Hose |
| Pressure | 135 psi |
| Hose Length | 50 ft |
| Color | Yellow |
| Weight | 1.405 LB |

