- Boss Male Stem
- Steel
- 1/4" Hose ID
- 3/8" NPT Thread
applications
- Boss couplings are all-purpose hose couplings universally recommended for steam hose connections They are also widely used for air water fluid petroleum chemicals and liquid petroleum gas up to 1 ID.Boss couplings can be applied to many types of rubber synthetic plastic metallic or semi-metallic hose Consult Dixon for specific media capabilities.
| Thread Type | NPT |
| Hose I.D. | 1/4 in |
| Material | Steel |
| Thread Size | 3/8 |
| Weight | 0.09 LB |

