
- Boss Male Stem
- Malleable Iron
- 4" Hose ID
- 4" NPT Thread
applications
- Boss couplings are all-purpose hose couplings universally recommended for steam hose connections They are also widely used for air water fluid petroleum chemicals and liquid petroleum gas up to 1 ID.Boss couplings can be applied to many types of rubber synthetic plastic metallic or semi-metallic hose Consult Dixon for specific media capabilities.
Material | Malleable Iron |
Thread Type | NPT |
Hose I.D. | 4 in |
Thread Size | 4 |
Weight | 12.3 LB |
