- Boss Male Stem
- Malleable Iron
- 3" Hose ID
- 3" NPT Thread
applications
- Boss couplings are all-purpose hose couplings universally recommended for steam hose connections They are also widely used for air water fluid petroleum chemicals and liquid petroleum gas up to 1 ID.Boss couplings can be applied to many types of rubber synthetic plastic metallic or semi-metallic hose Consult Dixon for specific media capabilities.
| Thread Type | NPT |
| Material | Malleable Iron |
| Hose I.D. | 3 in |
| Thread Size | 3 |
| Weight | 7.01 LB |

