- Boss Male Stem
- Steel
- 3/4" Hose ID
- 1" NPT Thread
applications
- Boss couplings are all-purpose hose couplings universally recommended for steam hose connections They are also widely used for air water fluid petroleum chemicals and liquid petroleum gas up to 1 ID.Boss couplings can be applied to many types of rubber synthetic plastic metallic or semi-metallic hose Consult Dixon for specific media capabilities.
features
- Steel bar stock
| Thread Type | NPT |
| Thread Size | 1 |
| Hose I.D. | 3/4 in |
| Material | Steel |
| Weight | 0.6 LB |

