- Merchant Coupling
- 1/2" NPSM(f) End Size
- Black Iron
features
- Female NPSM
| Fitting Type | Merchant Coupling |
| End Size | 1/2 NPSM(f) |
| Material | Black Iron |
| End Types | NPSM - All Ends |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Weight | 0.18 LB |
| Fitting Type | Merchant Coupling |
| End Size | 1/2 NPSM(f) |
| Material | Black Iron |
| End Types | NPSM - All Ends |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Weight | 0.18 LB |