- Merchant Coupling
- 1 1/4" NPSM(f) End Size
- Black Iron
features
- Female NPSM
| Material | Black Iron |
| Fitting Type | Merchant Coupling |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Types | NPSM - All Ends |
| End Size | 1 1/4 NPSM(f) |
| Weight | 0.52 LB |
| Material | Black Iron |
| Fitting Type | Merchant Coupling |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Types | NPSM - All Ends |
| End Size | 1 1/4 NPSM(f) |
| Weight | 0.52 LB |