- Nipple
- 3 in NPT Female Thread x 2 1/2 in NST (NH) Male Thread
applications
- Used to connect fire hose to a standpipe or sprinkler system.
| Type | Nipple |
| Connection Type | Female/Male |
| Female Thread | 3 in NPT |
| Male Thread | 2 1/2 in NST (NH) |
| Body Material | Polished Brass |
| Connection Size | 3 in NPT Female Thread x 2 1/2 in NST (NH) Male Thread |
| Material | Polished Brass |
| Weight | 2.5 LB |

