- Nipple
- 2 1/2 in NPT Female Thread x 2 1/2 in NST (NH) Male Thread
applications
- Used to connect fire hose to a standpipe or sprinkler system.
| Body Material | Chrome Plated Brass |
| Male Thread | 2 1/2 in NST (NH) |
| Material | Chrome Plated Brass |
| Type | Nipple |
| Connection Type | Female/Male |
| Connection Size | 2 1/2 in NPT Female Thread x 2 1/2 in NST (NH) Male Thread |
| Female Thread | 2 1/2 in NPT |
| Weight | 2.25 LB |

