- Long Shank Coupling
- 2" Hose I.D.
- 2" (NPSM) Male Thread Size
- Iron
| Thread Type | NPSM |
| Size Designation | 2 in |
| Connection Type | Hose Shank x NPSM Threaded End |
| Type | Long Shank Coupling |
| Material | Iron |
| Finish | Plated |
| Male Thread | 2 in (NPSM) |
| Seals | Rubber |
| Weight | 3.22 LB |

