
- Long Shank Coupling
- 1 1/2" Hose I.D.
- 1 1/2" (NPSM) Male Thread Size
- Iron
Type | Long Shank Coupling |
Size Designation | 1 1/2 in |
Male Thread | 1 1/2 in (NPSM) |
Thread Type | NPSM |
Finish | Plated |
Connection Type | Hose Shank x NPSM Threaded End |
Material | Iron |
Seals | Rubber |
Weight | 2.1 LB |
