
- Long Shank Coupling
- 2" Hose I.D.
- 2" (NPSM) Female Thread
- Rubber Seal
- Plated Iron
Size Designation | 2 in |
Type | Long Shank Coupling |
Seals | Rubber |
Female Thread | 2 in (NPSM) |
Finish | Plated |
Thread Type | NPSM |
Material | Iron |
Connection Type | Hose Shank x NPSM Threaded End |
Weight | 1.75 LB |
