- Long Shank Coupling
- 1 1/4" Hose I.D.
- 1 1/4" (NPSM) Male Thread Size
- Iron
| Connection Type | Hose Shank x NPSM Threaded End |
| Thread Type | NPSM |
| Seals | Rubber |
| Material | Iron |
| Male Thread | 1 1/4 in (NPSM) |
| Type | Long Shank Coupling |
| Size Designation | 1 1/4 in |
| Finish | Plated |
| Weight | 1.57 LB |

