- Long Shank Coupling
- 1 1/2" Hose I.D.
- 1 1/2" (NPSM) Female Thread
- Rubber Seal
- Plated Iron
| Type | Long Shank Coupling |
| Connection Type | Hose Shank x NPSM Threaded End |
| Seals | Rubber |
| Thread Type | NPSM |
| Material | Iron |
| Size Designation | 1 1/2 in |
| Finish | Plated |
| Female Thread | 1 1/2 in (NPSM) |
| Weight | 1.075 LB |

