- Shank Type Fitting
- Malleable Iron
- Male/Female
| Male Barb/Hose | 1 1/4 in |
| Type | Adapter |
| Connection Type | Male/Female |
| Female Thread | 1 1/4 in (NPSM) |
| Body Material | Malleable Iron |
| Weight | 0.79 LB |
| Male Barb/Hose | 1 1/4 in |
| Type | Adapter |
| Connection Type | Male/Female |
| Female Thread | 1 1/4 in (NPSM) |
| Body Material | Malleable Iron |
| Weight | 0.79 LB |