- Threaded Union
- 4" NPT(f) End Size
- 150# Iron
| Fitting Angle | Straight |
| Fitting Type | Union |
| End Size | 4 NPT(f) |
| Material | 150# Iron |
| No. of Ends | 4 |
| End Types | NPT |
| Weight | 9.0 LB |
| Fitting Angle | Straight |
| Fitting Type | Union |
| End Size | 4 NPT(f) |
| Material | 150# Iron |
| No. of Ends | 4 |
| End Types | NPT |
| Weight | 9.0 LB |