- Threaded Union
- 1/4" NPT(f) End Size
- 150# Iron
| End Size | 1/4 NPT(f) |
| No. of Ends | 4 |
| Material | 150# Iron |
| Fitting Type | Union |
| End Types | NPT |
| Fitting Angle | Straight |
| Weight | 0.44 LB |
| End Size | 1/4 NPT(f) |
| No. of Ends | 4 |
| Material | 150# Iron |
| Fitting Type | Union |
| End Types | NPT |
| Fitting Angle | Straight |
| Weight | 0.44 LB |