- Threaded Cap
- 3/4" NPT(f) End Size
- 150# Iron
| Material | 150# Iron |
| Finish | Galvanized |
| Female Thread Size | 3/4 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Size | 3/4 NPT(f) |
| End Types | NPT |
| Fitting Type | Cap |
| Weight | 0.068 LB |
| Material | 150# Iron |
| Finish | Galvanized |
| Female Thread Size | 3/4 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Size | 3/4 NPT(f) |
| End Types | NPT |
| Fitting Type | Cap |
| Weight | 0.068 LB |