- Threaded Cap
- 6" NPT(f) End Size
- 150# Iron
| No. of Ends | 1 |
| Fitting Type | Cap |
| Material | 150# Iron |
| Fitting Angle | Straight |
| End Size | 6 NPT(f) |
| Female Thread Size | 6 in |
| End Types | NPT |
| Weight | 13.0 LB |
| No. of Ends | 1 |
| Fitting Type | Cap |
| Material | 150# Iron |
| Fitting Angle | Straight |
| End Size | 6 NPT(f) |
| Female Thread Size | 6 in |
| End Types | NPT |
| Weight | 13.0 LB |