- Threaded Cap
- 2 1/2" NPT(f) End Size
- 150# Iron
| No. of Ends | 1 |
| Female Thread Size | 2 1/2 in |
| Fitting Angle | Straight |
| End Types | NPT |
| Fitting Type | Cap |
| End Size | 2 1/2 NPT(f) |
| Material | 150# Iron |
| Weight | 2.875 LB |
| No. of Ends | 1 |
| Female Thread Size | 2 1/2 in |
| Fitting Angle | Straight |
| End Types | NPT |
| Fitting Type | Cap |
| End Size | 2 1/2 NPT(f) |
| Material | 150# Iron |
| Weight | 2.875 LB |