- Threaded Cap
- 2" NPT(f) End Size
- 150# Iron
| Fitting Angle | Straight |
| Female Thread Size | 2 in |
| End Types | NPT |
| Material | 150# Iron |
| No. of Ends | 1 |
| Fitting Type | Cap |
| End Size | 2 NPT(f) |
| Finish | Galvanized |
| Weight | 0.9 LB |
| Fitting Angle | Straight |
| Female Thread Size | 2 in |
| End Types | NPT |
| Material | 150# Iron |
| No. of Ends | 1 |
| Fitting Type | Cap |
| End Size | 2 NPT(f) |
| Finish | Galvanized |
| Weight | 0.9 LB |