- Threaded Cap
- 1 1/2" NPT(f) End Size
- 150# Iron
| End Size | 1 1/2 NPT(f) |
| End Types | NPT |
| Fitting Type | Cap |
| Material | 150# Iron |
| Female Thread Size | 1 1/2 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Weight | 0.6 LB |
| End Size | 1 1/2 NPT(f) |
| End Types | NPT |
| Fitting Type | Cap |
| Material | 150# Iron |
| Female Thread Size | 1 1/2 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Weight | 0.6 LB |