
- Threaded Cross
- 3/4" NPT End Size
- 150# Iron
Style | NPT Threaded Cross |
Fitting Type | Cross |
Fitting Angle | 90° |
End Types | NPT |
No. of Ends | 4 |
End Size | 3/4 NPT(f) |
Material | 150# Iron |
Weight | 0.7 LB |

Style | NPT Threaded Cross |
Fitting Type | Cross |
Fitting Angle | 90° |
End Types | NPT |
No. of Ends | 4 |
End Size | 3/4 NPT(f) |
Material | 150# Iron |
Weight | 0.7 LB |