
- Threaded Cross
- 1 1/2" NPT End Size
- 150# Iron
End Size | 1 1/2 NPT(f) |
Fitting Angle | 90° |
Material | 150# Iron |
End Types | NPT |
Style | NPT Threaded Cross |
Fitting Type | Cross |
No. of Ends | 4 |
Weight | 0.75 LB |

End Size | 1 1/2 NPT(f) |
Fitting Angle | 90° |
Material | 150# Iron |
End Types | NPT |
Style | NPT Threaded Cross |
Fitting Type | Cross |
No. of Ends | 4 |
Weight | 0.75 LB |