- Threaded Cross
- 1" NPT End Size
- 150# Iron
| Fitting Angle | 90° |
| Style | NPT Threaded Cross |
| End Size | 1 NPT(f) |
| No. of Ends | 4 |
| Fitting Type | Cross |
| End Types | NPT |
| Material | 150# Iron |
| Weight | 0.697 LB |
| Fitting Angle | 90° |
| Style | NPT Threaded Cross |
| End Size | 1 NPT(f) |
| No. of Ends | 4 |
| Fitting Type | Cross |
| End Types | NPT |
| Material | 150# Iron |
| Weight | 0.697 LB |