- 1/2" - 29/32" Diameter Range, 5/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
features
- Miniature with combination 1/4" hexagon and screwdriver slotted screw
- SAE 300 series stainless band and housing
| Band Width | 0.3125 in |
| Housing Material | Stainless 300 Series |
| Screw Material | Zinc Plated |
| Band Material | Stainless 300 Series |
| Hose O.D. Range | 1/2 to 29/32 |
| Weight | 0.014 LB |

