- "King" Short Shank Suction Coupling
- Size 2 1/2"
- Steel
- Straight Thread (SIPT)
- Male Half
applications
- For suction or discharge of water
| Type | Male Half |
| Size Designation | 2 1/2 in |
| Material | Steel |
| Thread Type | Straight Thread (SIPT) |
| Weight | 1.17 LB |
| Type | Male Half |
| Size Designation | 2 1/2 in |
| Material | Steel |
| Thread Type | Straight Thread (SIPT) |
| Weight | 1.17 LB |