- "King" Short Shank Suction Coupling
- Size 2"
- Steel
- Straight Thread (SIPT)
- Male Half
applications
- For suction or discharge of water
| Size Designation | 2 in |
| Material | Steel |
| Type | Male Half |
| Thread Type | Straight Thread (SIPT) |
| Weight | 0.98 LB |
| Size Designation | 2 in |
| Material | Steel |
| Type | Male Half |
| Thread Type | Straight Thread (SIPT) |
| Weight | 0.98 LB |