- Garden Hose
- 5/8" Hose ID
- 50' Long
- 80 psi Working Pressure
- White
features
- Lightweight to handle easy to store
| Color | White |
| Hose Application | Garden Hose |
| Hose I.D. | 5/8 in |
| Hose Length | 50 ft |
| Pressure | 80 psi |
| Weight | 6.41 LB |
| Color | White |
| Hose Application | Garden Hose |
| Hose I.D. | 5/8 in |
| Hose Length | 50 ft |
| Pressure | 80 psi |
| Weight | 6.41 LB |