
- "King" Short Shank Suction Coupling
- Size 2"
- Brass
- Straight Thread (SIPT)
- Male Half
applications
- For suction or discharge of water
Thread Type | Straight Thread (SIPT) |
Material | Brass |
Size Designation | 2 in |
Type | Male Half |
Weight | 0.81 LB |

Thread Type | Straight Thread (SIPT) |
Material | Brass |
Size Designation | 2 in |
Type | Male Half |
Weight | 0.81 LB |