- 1 3/16" - 1 3/4" Diameter Range, 5/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
features
- Miniature all stainless construction with combination 1/4" hexagon and screwdriver slotted screw
- Marine Grade SAE
| Housing Material | Stainless 300 Series |
| Hose O.D. Range | 1 3/16 to 1 3/4 |
| Band Material | Stainless 300 Series |
| Screw Material | Stainless 410 Series |
| Band Width | 0.3125 in |
| Weight | 0.02 LB |

