- 15/16" - 1 1/2" Diameter Range, 5/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
features
- Miniature all stainless construction with combination 1/4" hexagon and screwdriver slotted screw
- Marine Grade SAE
| Housing Material | Stainless 300 Series |
| Band Width | 0.3125 in |
| Screw Material | Stainless 410 Series |
| Band Material | Stainless 300 Series |
| Hose O.D. Range | 15/16 to 1 1/2 |
| Weight | 0.015 LB |

